Eisco LabGlass® Boiling Flasks, Flat Bottom with Threaded Joint
500 ml, 19/26
Catalog # 470331-806
Supplier: Wards
: CH01004H
Eisco LabGlass® Boiling Flasks, Flat Bottom with Threaded Joint
Catalog # 470331-806
Supplier: Wards
Jump to:
Product Details & Documents
High quality flat bottom boiling flasks for chemistry classrooms and laboratories.
- Made of high quality borosilicate glass 3.3
- Ground threaded joint for secure fit with other glassware
- Flat bottom design
- Autoclavable
- Superior chemical durability
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Heat tolerances: Strain point 515 °C; annealing point 565 °C and softening point 820 °C
Eisco manufactures all LabGlass products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.
Specifications
- Capacité:500 ml
- Joint Size:19/26



