EASYstrainer Cell Sieves, Greiner Bio-One
EASYstrainer Small for 1.5 ml to 15 ml tubes, 100 μm mesh size, Sterile, Yellow
Catalog # 76469-400
Supplier: Greiner Bio-One
Fournisseur #: 542100
Jump to:
Product Details & Documents
EASYstrainer cell sieves are filters for cell suspensions and primary cell isolates.
- Range of cell sizes for cells and tissues
- Flexible fit suitable for tubes 1.5 ml to 50 ml
- Invertible upper part of EASYstrainer Small for recovery of retained cells
- Handle and surrounding rim fascilitates aseptic working and reduces risk of contamination
- Ventilation Gap allows for fast filtration and prevents overflow
- Stackable design allows for sequential filtration from large to small mesh sizes
- single packaging fascilitates aseptic working and reduces risk of contamination
Packaging: Individual sterile blister packs.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Sterility:Sterile
- Color:Yellow
- Désignation:EASYstrainer Small for 1.5 ml to 15 ml tubes, 100 μm mesh size



