SmartWall® Wire Grids, Metro™
Wire grid, Grey, Metroseal epoxy, Steel, 48", ½", 24"
Catalog # 76463-188
Supplier: Metropolitan Wire
Fournisseur #: WG2448K4
Jump to:
Product Details & Documents
Metro® SmartWall® Wire Grids create storage and workstation systems for underutilized wall space.
- Grids may attach directly to SmartWall® uprights
- No tools are necessary
- Grids may not overhang the uprights by more than 6" (152 mm)
- Grid openings measure approximately 3×3" (76×76 mm)
When SmartWall® uprights are not used, select the appropriate grid bracket kit based on the configuration.
Metroseal Gray epoxy finish comes with Microban® antimicrobial product protection which adds a level of protection against bacteria, mold and mildew that can cause stains, odors, and product degradation.
Spécifications
- Profondeur:½"
- Finish:Metroseal epoxy
- Largeur:48"
- Color:Grey
- Désignation:Wire grid
- Hauteur:24"
- Matière:Steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



