SmartWall® Wire Grids, Metro™
Wire grid, Grey, Metroseal epoxy, Steel, 30", ½", 24"
Catalog # 76463-184
Supplier: Metropolitan Wire
Fournisseur #: WG2430K4
Jump to:
Product Details & Documents
Metro® SmartWall® Wire Grids create storage and workstation systems for underutilized wall space.
- Grids may attach directly to SmartWall® uprights
- No tools are necessary
- Grids may not overhang the uprights by more than 6" (152 mm)
- Grid openings measure approximately 3×3" (76×76 mm)
When SmartWall® uprights are not used, select the appropriate grid bracket kit based on the configuration.
Metroseal Gray epoxy finish comes with Microban® antimicrobial product protection which adds a level of protection against bacteria, mold and mildew that can cause stains, odors, and product degradation.
Spécifications
- Profondeur:½"
- Finish:Metroseal epoxy
- Largeur:30"
- Color:Grey
- Désignation:Wire grid
- Hauteur:24"
- Matière:Steel
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



