SmartWall® Uprights
Upright, Grey, Metroseal epoxy, Steel, 1⅛", 1⅞", 84½"
Catalog # 76463-170
Supplier: Metropolitan Wire
Fournisseur #: SWU85K4
Jump to:
Product Details & Documents
Create a unique storage and workstation system for underutilized wall space with SmartWall® Uprights.
- Built-in slots allow shelf supports and grids to attach without tools or hardware
- 1.5" (38 mm) slot spacing allows shelves and grids to be adjusted on 1.5" (38 mm) increments
- Designed for medium-duty applications
- Two uprights are required for a stand-alone unit
- Each part number is one individual upright
Corrosion-resistant Metroseal Gray epoxy finish includes Microban® antimicrobial product protections to continuously protect the product and keep it cleaner in between cleanings.
Spécifications
- Profondeur:1⅞"
- Finish:Metroseal epoxy
- Largeur:1⅛"
- Color:Grey
- Désignation:Upright
- Hauteur:84½"
- Matière:Steel



