SmartWall® Single Shelf Support
Single shelf support, Grey, Metroseal epoxy, Steel, 1½", 26⁹⁄₁₆", 8³⁄₁₆"
Catalog # 76463-160
Supplier: Metropolitan Wire
Fournisseur #: SWS24K4
Jump to:
Product Details & Documents
Create a unique storage and workstation system for often underutilized wall space.
- Mount directly to slotted uprights
- Available in lengths to hold 14", 18", 21" and 24" shelves
- Single shelf supports are used on each end of a single unit or side-by-side unit
- No tools are necessary to assemble
Suitable for use with Super Erecta®, MetroMax® Q, and MetroMax® i shelves.
Can be used with SmartWall® Uprights to create an easily adjustable wall shelving system.
Metroseal Epoxy finishes feature Microban® antimicrobial product protection which helps to inhibit the growth of microorganisms such as bacteria, mold and fungi which can cause odors, stains and product degradation.
Spécifications
- Finish:Metroseal epoxy
- Largeur:1½"
- Color:Grey
- Désignation:Single shelf support
- Hauteur:8³⁄₁₆"
- Longueur:26⁹⁄₁₆"
- Matière:Steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



