SmartWall® Single Shelf Support
Single shelf support, Grey, Metroseal epoxy, Steel, 1½", 20⁹⁄₁₆", 8³⁄₁₆"
Catalog # 76463-156
Supplier: Metropolitan Wire
Fournisseur #: SWS18K4
Jump to:
Product Details & Documents
Create a unique storage and workstation system for often underutilized wall space.
- Mount directly to slotted uprights
- Available in lengths to hold 14", 18", 21" and 24" shelves
- Single shelf supports are used on each end of a single unit or side-by-side unit
- No tools are necessary to assemble
Suitable for use with Super Erecta®, MetroMax® Q, and MetroMax® i shelves.
Can be used with SmartWall® Uprights to create an easily adjustable wall shelving system.
Metroseal Epoxy finishes feature Microban® antimicrobial product protection which helps to inhibit the growth of microorganisms such as bacteria, mold and fungi which can cause odors, stains and product degradation.
Spécifications
- Finish:Metroseal epoxy
- Largeur:1½"
- Color:Grey
- Désignation:Single shelf support
- Hauteur:8³⁄₁₆"
- Longueur:20⁹⁄₁₆"
- Matière:Steel
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



