SmartWall® Wall Tracks
Wall track, Grey, Metroseal epoxy, Steel, 72", ¾", 1⁹⁄₁₆"
Catalog # 76463-144
Supplier: Metropolitan Wire
Fournisseur #: SW72K4
Jump to:
Product Details & Documents
Create a unique storage and workstation system for underutilized wall space with SmartWall®.
- Minimum one wall track required per SmartWall® system
- Joiner plates and stop fastener hardware included
- Does not include hardware to mount wall tracks to the wall
- Available in widths of 40, 56 and 72"
Tracks can be used to create a customized wall-mount shelving system by being paired with uprights, grids, and supports. The Metroseal Epoxy finish will prevent the tracks from corrosion and rust, lengthening the life of the product.
Spécifications
- Profondeur:¾"
- Finish:Metroseal epoxy
- Largeur:72"
- Color:Grey
- Désignation:Wall track
- Hauteur:1⁹⁄₁₆"
- Matière:Steel
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



