Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Metroseal gray epoxy ledge, Grey, Super Erecta shelving, Metroseal epoxy, Steel, 1⅝", 24", 4"
Catalog # 76463-058
Supplier: Metropolitan Wire
Fournisseur #: L24N-4K4
Super Erecta® Stackable Ledge for Wire Shelving, 4" High
Catalog # 76463-058
Supplier: Metropolitan Wire
Jump to:
Product Details & Documents
Prevent items from protruding or falling from shelves.
- Only compatible with wire shelving
- Ledges may be stacked to form an 8" (203 mm) or higher barrier
Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial production protection to keep the product 'cleaner between cleanings'.
Spécifications
- Finish:Metroseal epoxy
- Largeur:1⅝"
- Color:Grey
- Désignation:Metroseal gray epoxy ledge
- Hauteur:4"
- Longueur:24"
- Matière:Steel
- For Use With:Super Erecta shelving



