Ceiling Mounted Breath Shields, Eagle MHC
Ceiling mount/hanging breath shield, ⁷⁄₃₂", 24”, 30”
Catalog # 76452-098
Supplier: Eagle Group
Fournisseur #: BGCM-3024
Jump to:
Product Details & Documents
Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.
- ⁷⁄₃₂" thick durable plexiglass
- Three (3) 60" long chains
- Six (6) 'S' hooks
Ceiling mount/hanging shields provide full access to countertops while offering protection to both sides of the counter. Ceiling mount units can also be used as partition dividers.
Spécifications
- Largeur:⁷⁄₃₂"
- Désignation:Ceiling mount/hanging breath shield
- Hauteur:30”
- Longueur:24”
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



