VWR® A Balances
Product Details & Documents
VWR® A-Series balances incorporate state-of-the-art features for advanced weighing applications and documentation.
- State-of-the-art features for advanced weighing and documentation
- Internal calibration
- Multiple weigh modes
- 2×RS-232, USB (A and B), and Wi-Fi communication interfaces
- Easy-to-read, adjustable, backlit display
- Tool-free assembly and diassembly of the 3-door draft shield on analytical models
- 5 year warranty
The VWR® A-Series balances are the answer for organizations demanding accuracy and performance at an economical price. Featuring internal calibration, a multitude of communication options, and built in data protections, the VWR® A-Series provide advanced features for any application. The large, back-lit LCD display allows for easy viewing of the weighing results. Data safety is provided via the internal memory allowing for recording up to 100,000 weighings. The analytical models feature a spacious 3-door draft shield that allows for tool-free assembly and disassembly of the weighing chamber. With its unsurpassed 5-year warranty, the VWR® A-Series balance will provide reliable results for years to come.
Specifications
- Modèle:VWR-310AC
- Plateau de pesée/taille de la plateforme:Ø 100 mm
- Repeatabilty:0.12 mg (at 5% load)
- Linearity:0.2 mg
- Stabilization Time:2.5 s
- Readability:0.1 mg
- Weighing Capacity:310 g
- Cat. No.:76446-818
- Communication interface:RS232 (2), USB-A, USB-B, and Wi-Fi
Accessories
Product Information
- Catalog #AvailabilityPrice
- Density kit, A-series and T-series balances, analytical (0.1 mg) and semi micro (0.01 mg) model onlyDensity kit, A-series and T-series balances, analytical (0.1 mg) and semi micro (0.01 mg) model only10799-182Log in for availabilityEach - $1,735.64
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



