Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® A Balances

VWR® A Balances

VWR-160AC, 160 g, 0.2 mg, Ø 100 mm, 0.1 mg, 2 s, 0.09 mg (at 5% load)
Catalog # 76446-814
Supplier:   VWR International
VWR® A Balances
Catalog # 76446-814
Supplier:  VWR International
VWR® A Balances
VWR® A Balances

VWR-160AC, 160 g, 0.2 mg, Ø 100 mm, 0.1 mg, 2 s, 0.09 mg (at 5% load)

Price
$3,738.24
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

VWR® A-Series balances incorporate state-of-the-art features for advanced weighing applications and documentation.

  • State-of-the-art features for advanced weighing and documentation
  • Internal calibration
  • Multiple weigh modes
  • 2×RS-232, USB (A and B), and Wi-Fi communication interfaces
  • Easy-to-read, adjustable, backlit display
  • Tool-free assembly and diassembly of the 3-door draft shield on analytical models
  • 5 year warranty

The VWR® A-Series balances are the answer for organizations demanding accuracy and performance at an economical price. Featuring internal calibration, a multitude of communication options, and built in data protections, the VWR® A-Series provide advanced features for any application. The large, back-lit LCD display allows for easy viewing of the weighing results. Data safety is provided via the internal memory allowing for recording up to 100,000 weighings. The analytical models feature a spacious 3-door draft shield that allows for tool-free assembly and disassembly of the weighing chamber. With its unsurpassed 5-year warranty, the VWR® A-Series balance will provide reliable results for years to come.

Specifications
  • Modèle:
    VWR-160AC
  • Plateau de pesée/taille de la plateforme:
    Ø 100 mm
  • Repeatabilty:
    0.09 mg (at 5% load)
  • Linearity:
    0.2 mg
  • Stabilization Time:
    2 s
  • Readability:
    0.1 mg
  • Weighing Capacity:
    160 g
  • Cat. No.:
    76446-814
  • Communication interface:
    RS232 (2), USB-A, USB-B, and Wi-Fi
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Density kit, A-series and T-series balances, analytical (0.1 mg) and semi micro (0.01 mg) model only
    Density kit, A-series and T-series balances, analytical (0.1 mg) and semi micro (0.01 mg) model only
    10799-182
    Log in for availability
    Each - $1,735.64

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.