Avantor® Hichrom HI-BASIC, GC Columns
GC Column, Capillaire, 0.15 µm, 0.25 mm, 25 m
Catalog # 76426-544
Jump to:
Discontinued
Product Details & Documents
Application specific column for basic compouns (e.g. amines).
Max temperature limits may change depending on the film thickness.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:0.15 µm
- Ø int.:0.25 mm
- Désignation:GC Column
- Longueur:25 m
- Cat. No.:76426-544
- Phase composition:Proprietary Phase developed for aliphatic and aromatics Amines
- Phase name:HI-BASIC



