ReFIBE Wipes, Contec®
Product Details & Documents
ReFIBE wipes are made from 100% recycled plastic bottles, making them a sustainable single-use option for critical manufacturers in the life sciences, pharmaceutical, medical device, and semi-conductor industries. The revolutionary recycling process converts post-consumer plastic to 100% continuous filament polyester, the same substrate used in many of standard polyester wipes and mops.
- Made from recycled plastic bottles, diverting waste from landfills
- 100% synthetic polyester construction is low in extractables and compatible with a wide variety of solvents
- Low in particles and fibers, lowering the risk of contamination during use
- Laser cut edge to be suitable for use in ISO 3 and higher environments
As synthetic polyester, they are exceptionally clean and are compatible with a wide range of cleanroom solutions and disinfectants. Low in releasable particles and fibers, they can be used in place of traditional polyester to incorporate sustainability without compromising quality or performance. Available in 9×9" and 12×12" sizes.
Sterile ReFIBE wipes have been validated sterile to an SAL of 10⁻⁶.
How wipes are made from recycled materials:
Post consumer bottles are collected
Bottles are chopped into flake and cleaned
Bottle flake is melted, filtered and formed into chip
Chip is melted and made into yarn
Yarn is knitted into ReFIBE wipes
Spécifications
- Désignation:ReFIBE standard weight heatseal wipes, flat stacked
- Matière:Polyester
- Packaging:75/bag, 24 bags/case
- W×L:23×23 cm (9×9")
- Cat. No.:CA76417-116
- Environmental certification:Certificate from recycler
- Environmentally Preferable:Sustainable Materials
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



