Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Cielo RT-PCR System, Azure Biosystems

Azure Cielo 3 RT-PCR system, 96-well Real-Time PCR instrument with touchscreen interface, 3 dye channel filters, USB cable
  76423-524
 :  AIQ030
Cielo RT-PCR System, Azure Biosystems
  76423-524
Cielo RT-PCR System, Azure Biosystems
Cielo RT-PCR System, Azure Biosystems

Azure Cielo 3 RT-PCR system, 96-well Real-Time PCR instrument with touchscreen interface, 3 dye channel filters, USB cable

 
$47,685.45
   
Each
 

The Azure Biosystems™ Cielo real-time PCR Systems are designed to offer smart protocols, high quality data, robust durability and an intuitive user experience.

  • Tested durability up to 1000 repeat experiments with 1 year standard warranty
  • Marlow Peltier heating block with 12 gradient temperature zones and 6.0 °C/sec ramp rate
  • 96-well format for semi-skirted or un-skirted plates
  • Fiber optic detection for 16 wells simultaneously
  • 3 or 6 optical channels for multiplexing
  • Sensitivity up to 1 copy of amplified DNA with 10 logs of dynamic range
  • Easily export data via Wi-Fi, ethernet, USB, or LAN with notifications after each completion

Our novel fiber optic detection system allows for enhanced sensitivity and speed. Our 3 or 6 channels let you analyze a variety of commercially availble dyes, already in your workflow. Onboard software operated by a 10.2" touchscreen minimizes footprint and saves you bench space.

Easily connect to your Cielo via Wi-Fi, ethernet, USB, or LAN. Get notified after each completed run and even remotely access protocols and data files.

Emission
Azure Cielo 3: 524 ±12 nm; 565 ±12 nm; 676 ±18.5 nm
Azure Cielo 6: 524 ±12 nm; 565 ±12 nm; 583 ±11 nm; 623 ±12 nm; 676 ±18.5 nm; 711 ±12.5 nm

Excitation
Azure Cielo 3: 475 ±14 nm; 527 ±10 nm; 623 ±12 nm
Azure Cielo 6: 475 ±14 nm; 527 ±10 nm; 537 ±10 nm; 572 ±7.5 nm; 623 ±12 nm; 655 ±7.5 nm

 
  • Désignation:
    Azure Cielo 3 RT-PCR system
  • Details:
    96-well Real-Time PCR instrument with touchscreen interface, 3 dye channel filters, USB cable
Services

 

  •  
    Details
     
     
  • 76423-530
    1-year additional system warranty
       
    Each - 5 372,51 $

  • 76423-532
    1-year additional system warranty
       
    Each - 6 915,47 $

  • 76423-528
    Installation of Azure Cielo Real-Time PCR
       
    Each - 2 035,86 $

Accessories

 

  •  
    Description
    Details
     
     
  • 76519-444
    Low profile white 96-well plate, 0.1 ml
    Low-profile, white, opaque, semi-skirted, 96-well plate (0.1 ml), Pack of 25
       
    Each - $320.42

 

  •  
    Description
    Details
     
     
  • 76519-446
    Ultra clear optical sealing sheet
    Optical, non-piercable seal that can be removed after the qPCR run, Pack of 25
       
    Each - $116.67

 

  •  
    Description
    Details
     
     
  • 76519-450
    Ultra clear flat 8-cap strip
    Optical wide area 8-cap strip. Indented cap prevents 'finger touch' signal interference, Pack of 120
       
    Each - $101.87

 

  •  
    Description
    Details
     
     
  • 76519-448
    Low profile white thin-wall 8-tube Strip, 0.1 ml
    Low-profile, white, opaque, 8-tube strips (0.1 ml), Pack of 120
       
    Each - $232.84