Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Corning® X‐LAB® Systems, Corning | Avantor

Corning® X‐LAB® Systems, Corning

Corning X‐LAB® disposable cartridges, 36/case
Catalog # 76422-152
Supplier:   Corning
Fournisseur #:  6926
Corning® X‐LAB® Systems, Corning
Catalog # 76422-152
Supplier:  Corning
Corning® X‐LAB® Systems, Corning
Corning® X‐LAB® Systems, Corning

Corning X‐LAB® disposable cartridges, 36/case

Price
Renseignez-vous sur le prix
Log in pour la disponibilité
Case of 36
Product Details & Documents

The Corning® X‐LAB® systems are designed to separate and harvest a programmable volume of target cell populations from blood and blood products in a closed, sterile device.

  • Density gradient media free sedimentation-based harvest
  • Consistent, high recovery (>90%) of viable cells
  • Process 40 to 240 ml
  • Programmable harvest volume of 3 to 40 ml
  • Barcode tracking of supplies and process steps electronically
  • Single-use, disposable cartridge

Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.

Processing data can be transferred to X-SERIES® DataTrak software to further support MP processing, monitoring and reporting of information.

This system is a flexible solution for efficient, reliable, and reproducible density gradient media recovery of target cell populations from blood and blood products.

Certifications: US class I medical device.

Spécifications
  • Désignation:
    Corning X‐LAB® disposable cartridges
  • Packaging:
    36/case
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Corning® X-Counterweight
    Corning® X-Counterweight
    76478-860
    Log in pour la disponibilité
    Each - $2,240.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Corning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugation
    Corning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugation
    76422-146
    Log in pour la disponibilité
    Case of 1 - $533.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Corning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable database
    Corning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable database
    76422-158
    Log in pour la disponibilité
    Case of 1 - $2,140.00

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.