Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Corning® X‐LAB® Systems, Corning | Avantor

Corning® X‐LAB® Systems, Corning

Corning X‐LAB® docking station, 1/case
Catalog # 76422-138
Supplier:   Corning
Fournisseur #:  6918
Corning® X‐LAB® Systems, Corning
Catalog # 76422-138
Supplier:  Corning
Corning® X‐LAB® Systems, Corning
Corning® X‐LAB® Systems, Corning

Corning X‐LAB® docking station, 1/case

Price
Renseignez-vous sur le prix
Log in pour la disponibilité
Case of 1
Product Details & Documents

The Corning® X‐LAB® systems are designed to separate and harvest a programmable volume of target cell populations from blood and blood products in a closed, sterile device.

  • Density gradient media free sedimentation-based harvest
  • Consistent, high recovery (>90%) of viable cells
  • Process 40 to 240 ml
  • Programmable harvest volume of 3 to 40 ml
  • Barcode tracking of supplies and process steps electronically
  • Single-use, disposable cartridge

Customizable process programming, automated separation of samples into three chambers, and highly sensitive infrared sensors for cell separation ensure consistent, reliable, efficient, high-recovery results.

Processing data can be transferred to X-SERIES® DataTrak software to further support MP processing, monitoring and reporting of information.

This system is a flexible solution for efficient, reliable, and reproducible density gradient media recovery of target cell populations from blood and blood products.

Certifications: US class I medical device.

Spécifications
  • Désignation:
    Corning X‐LAB® docking station
  • Packaging:
    1/case
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Corning® X-Counterweight
    Corning® X-Counterweight
    76478-860
    Log in pour la disponibilité
    Each - $2,240.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Corning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugation
    Corning® X‐Balance Ring Kit, for balancing the contents of the centrifuge cup prior to centrifugation
    76422-146
    Log in pour la disponibilité
    Case of 1 - $533.00

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Corning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable database
    Corning® X-SERIES® DataTrak software collects processing and system information through a user interface and stores it in a searchable, sortable database
    76422-158
    Log in pour la disponibilité
    Case of 1 - $2,140.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.