Student Filter Paper
Paper, filter, medium flow, 613, 25 mm, Paper, 6 µm
Catalog # 470201-477
Supplier: AHLSTROM MUNKSJO FILTRATION LLC.
Fournisseur #: 6130-2500
Jump to:
Product Details & Documents
A good quality paper recommended for student use and all routine filtering operations. This is a strong filter paper with a medium flow rate and retention.
- Low ash content 0.06%
- Consistent performance
- Custom cut
Grade 613 is commonly used in student laboratories. This strong general-purpose filter is also useful in Buchner funnels for barium carbonate, lead chromate and beryllium hydroxides.
Spécifications
- Ø:25 mm
- Taille de pore:6 µm
- Désignation:Paper, filter, medium flow
- Matière:Paper
- Grade:613



