Thioglycollate, Filtered
Thioglycollate without indicator, filtered, Clinical, 20/pack, 1.6×12.5 cm, Glass tube
Supplier: HARDY DIAGNOSTICS CA
: K29
Jump to:
- L'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.
- Return Policy
Product Details & Documents
For the cultivation of fastidious anaerobic bacteria. Filtered to remove all dead bacteria and debris.
- 0.45 µm filter will remove dead bacteria from the medium
- Flat bottom contributes to stability when set on end
- Leak-proof caps provide security during handling and transportation
- Optically clear tubes are made of clarified glass for clear viewing
All powdered culture media contains bacteria that, although killed during the sterilization process, may show up as dead bacteria on your Gram stain. This is a possible cause of false positive reports. This problem is solved by filtering its Thioglycollate before sterilization, leaving the medium clear, clean, and free from dead bacteria! Avoid false positives, and insist that your Thioglycollate be filtered.
Spécifications
Spécifications
- Type de conditionnement:Glass tube
- Désignation:Thioglycollate without indicator, filtered
- Taille:20/pack
- Tube Size:1.6×12.5 cm
- Utilisation:Clinical



