Avantor® Prevail Amide, HPLC Columns
Analytique, Amide, 5 µm, 4.60 mm, 100 mm, Silica
Catalog # 76402-318
Jump to:
Discontinued
Product Details & Documents
Avantor® Hichrom Prevail™ HPLC columns exhibit long column lifetime in both highly aqueous and highly organic mobile phases.
- Stable from highly organic to highly aqueous
- Specialty phases for specific applications
- Excellent sensitivity with microbore and ELSD applications
Polar embedded phase.
All phases, apart from Avantor® Hichrom Prevail™ Carbohydrate ES are silica-based. The stability of these phases is such that a single column can be switched between highly aqueous for analysis of highly polar analytes and highly organic for strong retention of hydrophobic analytes.
Spécifications
- Type de colonne:Analytique
- Ø int.:4.60 mm
- Granulométrie:5 µm
- Longueur:100 mm
- Packing Material:Silica
- Phase:Amide



