VWR® Traceable® Precision Sentry™ Digital Thermometers
Simultaneously display minimum and maximum current temperature.
- Get accurate, reliable measurements with included NIST-traceable calibration
- Simple one key minimum and maximum resets
- Use either the external or internal temperature sensor
- Toggle between °F/°C
- View battery status at a glance
- Desktop or wall-mount
These digital thermometers constantly monitor and display current, minimum, and maximum temperatures. Resetting the minimum and maximum temperature recorded is a simple one-button operation.
Choose between three external probe types; bullet, bottle, or vaccine-bottle to suit your application needs. Probes feature a 9' (2.7 m) cable for placement in hoods, refrigerators/freezers, incubators, or submerged in a bath. Unplugging the external sensor will automatically activate the internal/ambient sensor. Ambient sensor has a range of –4 to 122 °F (–20 to 50 °C) with the same accuracy.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025 accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
: CE and NIST Traceable certificate with data.
: Includes probe with 9' (2.7 m) cable, wall mount, magnet mount, hook-and-loop mounting strips, wire mount for probe, flip-out benchtop stand, CR2032 battery.
- Désignation:Digital thermometer with calibration, bottle probe
- Accuracy:±0.5 °C from –20...60 °C, ±1 °C otherwise
- Range:–58...140 °F (–50...60 °C)
- Cat. No.:76361-172
- Battery type:3V CR2032 (1)
- Probe cable length:108"
- No. of channels:1
- Temperature resolution:0.1°
- Display:LCD



