Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-601F, 200 - 230 V, 50/60 Hz, 14.2×18.1×29.1", 8 - 10 L, 600 W (at 20 °C), 500 W (at 0 °C), 190 W (at −20 °C), 2 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 84.2 lbs.
  76353-854
CORIO™ CP Refrigerated/Heating Circulators
  76353-854
 :  
CORIO™ CP Refrigerated/Heating Circulators
CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-601F, 200 - 230 V, 50/60 Hz, 14.2×18.1×29.1", 8 - 10 L, 600 W (at 20 °C), 500 W (at 0 °C), 190 W (at −20 °C), 2 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 84.2 lbs.

 
 

CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.

  • Infinitely adjustable pressure pump
  • Easy to switch between internal and external circulation
  • Bright LED display
  • USB and RS232 ports

For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.

CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.

To adapt to your individual application there is comprehensive range of accessories.

 : CE, UKCA and DIN 12876-1 Class III.

 : Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.

 : Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.

 
  • Modèle:
    CP-601F
  • Désignation:
    Refrigerated/heating circulator
  • Heating Capacity:
    2 kW
  • Pump Flow Rate:
    8 - 27 L/min
  • Pump Pressure:
    1.5 - 10.2 psi
  • W×L×H:
    14.2×18.1×29.1"
  • Electrical:
    200 - 230 V, 50/60 Hz
  • Weight:
    84.2 lbs.
  • Bath Capacity:
    8 - 10 L
  • Puissance cryo:
    600 W (at 20 °C), 500 W (at 0 °C), 190 W (at −20 °C)