Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
CORIO™ CP Refrigerated/Heating Circulators

CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-600F, 100 - 115 V, 50/60 Hz, 13×18.5×27.2", 5 - 7.5 L, 600 W (at 20 °C), 500 W (at 0 °C), 190 W (at −20 °C), 1 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 78.7 lbs.
  76353-848
 :   JULABO
Supplier #:  9013704.02
CORIO™ CP Refrigerated/Heating Circulators
  76353-848
 :  JULABO
CORIO™ CP Refrigerated/Heating Circulators
CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-600F, 100 - 115 V, 50/60 Hz, 13×18.5×27.2", 5 - 7.5 L, 600 W (at 20 °C), 500 W (at 0 °C), 190 W (at −20 °C), 1 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 78.7 lbs.

 
$20,974.95
   
Each
Minimum order quantity is 1
 

CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.

  • Infinitely adjustable pressure pump
  • Easy to switch between internal and external circulation
  • Bright LED display
  • USB and RS232 ports

For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.

CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.

To adapt to your individual application there is comprehensive range of accessories.

Certifications: CE, UKCA and DIN 12876-1 Class III.

Ordering information: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.

Delivery information: Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.

 
  • Modèle:
    CP-600F
  • Désignation:
    Refrigerated/heating circulator
  • Heating Capacity:
    1 kW
  • Pump Flow Rate:
    8 - 27 L/min
  • Pump Pressure:
    1.5 - 10.2 psi
  • W×L×H:
    13×18.5×27.2"
  • Electrical:
    100 - 115 V, 50/60 Hz
  • Weight:
    78.7 lbs.
  • Bath Capacity:
    5 - 7.5 L
  • Puissance cryo:
    600 W (at 20 °C), 500 W (at 0 °C), 190 W (at −20 °C)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.