Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
CORIO™ CP Refrigerated/Heating Circulators

CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-300F, 200 - 230 V, 50/60 Hz, 9.4×16.5×26", 3 - 4 L, 300 W (at 20 °C), 270 W (at 0 °C), 80 W (at −20 °C), 2 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 61.1 lbs.
Catalog # 76353-846
Supplier:   JULABO
Supplier #:  9013703.13
CORIO™ CP Refrigerated/Heating Circulators
Catalog # 76353-846
Supplier:  JULABO
CORIO™ CP Refrigerated/Heating Circulators
CORIO™ CP Refrigerated/Heating Circulators

Refrigerated/heating circulator, CP-300F, 200 - 230 V, 50/60 Hz, 9.4×16.5×26", 3 - 4 L, 300 W (at 20 °C), 270 W (at 0 °C), 80 W (at −20 °C), 2 kW, 8 - 27 L/min, 1.5 - 10.2 psi, 61.1 lbs.

Price
$20,138.12
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.

  • Infinitely adjustable pressure pump
  • Easy to switch between internal and external circulation
  • Bright LED display
  • USB and RS232 ports

For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.

CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.

To adapt to your individual application there is comprehensive range of accessories.

Certifications: CE, UKCA and DIN 12876-1 Class III.

Ordering information: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.

Delivery information: Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.

Spécifications
  • Modèle:
    CP-300F
  • Désignation:
    Refrigerated/heating circulator
  • Heating Capacity:
    2 kW
  • Pump Flow Rate:
    8 - 27 L/min
  • Pump Pressure:
    1.5 - 10.2 psi
  • W×L×H:
    9.4×16.5×26"
  • Electrical:
    200 - 230 V, 50/60 Hz
  • Weight:
    61.1 lbs.
  • Bath Capacity:
    3 - 4 L
  • Puissance cryo:
    300 W (at 20 °C), 270 W (at 0 °C), 80 W (at −20 °C)