Vials, Polystyrene, with Snap Cap, Qorpak®
Vials, 3 drams, 11.09 ml, 16×56 mm, Polystyrene, Clear, Oui, Linerless snap cap, PP, White
76332-924
: Qorpak
: 290068
PS Snap Cap Vials offer great rigidity and glass-like clarity.
- Lightweight
- Best for powders and non-liquid materials
Polyethylene caps 'snap' on and off quickly and easily. Great for storing bench top accessories and field sampling.
- Avec bouchon:Oui
- Cap Material:PP
- Cap Type:Linerless snap cap
- Capacité:11.09 ml
- Color:Clear
- Désignation:Vials, 3 drams
- Matière:Polystyrene
- Diameter ×H:16×56 mm
- Cap Color:White



