Electronic Overhead Stirrers, MICROSTAR control
MICROSTAR 7.5 control overhead stirrer
76329-952
Supplier #: 0025005282
These overhead stirrers are ideal for special applications. Combining high performance with excellence, the units require minimum space.
- Fast, responsive display for maximum visibility and chemical resistance
- Clear display shows all essential information at a glance
- Integrated timer/counter for the control of kinetic sensitive reactions and reminders
- USB interface for documenting parameters using labworldsoft® or installing firmware updates
- Intuitive and simple handling; touch-sensitive surface for long service life
- Temperature reading is shown on display
- Chemical resistant housing is enclosed in hardened glass
- Key lock function
Microprocessor-controlled speed monitoring provides constant rotational speed, even with changes in viscosity. The state-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process.
Temperature measurement range: −10 to +350 °C.
Certifications: IP protection class according to DIN EN 60529: IP 54.
- Désignation:MICROSTAR 7.5 control overhead stirrer
- Chuck range:0.5 - 8.0 mm
- Max. torque at chuck:7.5 Ncm
- Power - motor input/output:32/22 W
- Max. viscosity:4000 mPas
- Weight:1.18 kg
- Plug in coupling Ø:32/22 mm
- Permissible relative humidity:80%
- Cat. No.:76329-952
- Model:MICROSTAR 7.5 control
- Speed range:30 - 2000 rpm
- W×D×H:60×110×123 mm
- Max. stirring capacity H₂O:5 L
- Permissible ambient temperature:5…40 °C



