Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Recirculating Chillers, RC 2 | Avantor

Recirculating Chillers, RC 2

RC 2 basic, −20...+40 °C, 0.4 kW, 220×450×478 mm, ±0.05
Catalog # 76329-918
Supplier:   IKA Works
Fournisseur #:  0004171001
Recirculating Chillers, RC 2
Catalog # 76329-918
Supplier:  IKA Works
Recirculating Chillers, RC 2
Recirculating Chillers, RC 2

RC 2 basic, −20...+40 °C, 0.4 kW, 220×450×478 mm, ±0.05

Price
$12,446.45
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Designed for cooling applications up to −20 °C with a powerful 400 W cooling capacity, these recirculating chillers are highly efficient and provide stable temperatures. With a wireless controller, it is possible to operate the RC 2 safely and comfortably irrespective of where the device is located.

  • A feed hopper bleed valve enables safe and clean handling of the thermofluid
  • Easy to open front cover allows the air filter to be conveniently cleaned
  • It is possible to measure and control temperature directly in the working medium via the external temperature sensor connection socket

Due to its outstanding temperature stability, the RC can handle even the most demanding applications. The speed-controlled PEEK pump allows an indirect continuous adjustment of the maximum pressure and flow rate.

The high quality insulated 4 L bath reservoir allows the use of up to 2.5 liters of thermofluid in the external cooling circuit without refilling.

Max. flow rate / max. pressure: 18 L/min, 0.3 bar.

Caution: Cooling capacity at +20; +10; 0; −10 and −20 °C.

Spécifications
  • Modèle:
    RC 2 basic
  • Plage de température:
    −20...+40 °C
  • Capacité:
    0.4 kW
  • W×D×H:
    220×450×478 mm
  • Temperature Stability:
    ±0.05