Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Mini Vortex Mixers with Touch Function | Avantor

Mini Vortex Mixers with Touch Function

Mini vortex mixer, gray/purple, 110 - 220 V, 13×11×7.5 cm (5.1×4.3×3"), 6 mm, 4500 rpm, 0.9 kg (2 lbs.)
Catalog # 470316-828
Supplier:   Heathrow Scientific
Fournisseur #:  120567
Mini Vortex Mixers with Touch Function
Catalog # 470316-828
Mini Vortex Mixers with Touch Function
Mini Vortex Mixers with Touch Function

Mini vortex mixer, gray/purple, 110 - 220 V, 13×11×7.5 cm (5.1×4.3×3"), 6 mm, 4500 rpm, 0.9 kg (2 lbs.)

Price
$369.60
Log in pour la disponibilité
Each Case of 8
Product Details & Documents

A simple, touch start operation enables exceptional mixing performance with one handed operation.

  • Made of durable ABS and silicone materials to resist most commonly used chemicals
  • Rapid vortex action saves time and enables quick mixing of samples
  • A low activation force helps prevent user fatigue on repetitive procedures
  • Stable platform
  • Quiet operation and low vibration
  • Can be used with tubes ranging from 2 to 50 ml

Low profile design and small footprint (only 4.3" wide) save valuable space on a bench top and in fume hoods. Easy one handed touch start operation and shaking stops when the tube is lifted.

Certifications: CE, CB Scheme, and SGS (Canada and U.S.)

Ordering information: Five-year warranty.

Delivery information: Includes one mini vortexer, two silicon caps, one low voltage double insulated power adapter with four interchangeable plugs.

Spécifications
  • Désignation:
    Mini vortex mixer, gray/purple
  • L×W×H:
    13×11×7.5 cm (5.1×4.3×3")
  • Electrical:
    110 - 220 V
  • Speed Range:
    4500 rpm
  • Orbit:
    6 mm
  • Weight:
    0.9 kg (2 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.