Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

ADC® Adcuff Replacement Cuff With Bladders

Adult (22 - 32 cm), Black
  470315-718
 :  845-11ABK-2
ADC® Adcuff Replacement Cuff With Bladders
  470315-718
ADC® Adcuff Replacement Cuff With Bladders
ADC® Adcuff Replacement Cuff With Bladders

Adult (22 - 32 cm), Black

 
$50.40
   
Each Case of 15
 

For use with most pocket and clock aneroids.

  • Available for single or double tube systems
  • Long 55 cm tubing
  • Three year warranty
  • Not made with natural rubber latex

Used in virtually all ADC® prosphyg and diagnostix brand instruments, the newly redesigned adcuff is the most feature rich bladdered cuff on the market. Manufactured to our exacting specifications, ADC® starts with the finest 210 denier nylon. Sewn with only nylon thread to resist puckering during laundering. The custom manufactured hook and loop adhesive is specially matched to provide a minimum of 30,000 open and close cycles. Many lesser cuffs won’t even make it to the industry mandated 10,000. ADC® randomly tests it on specialized test equipment in our facility to ensure long wear.

It feature an improved size guide marking system to reduce the risk of mis-cuffing. The new size icon system simplifies cuff selection. All ADC® cuffs now feature our bladder flap that secures the bladderand prevents “bulging”. All ADC® sphygs are now completely latex free. ADC still uses a traditional bladder. Two years has been spent testing and evaluating materials ultimately selecting a specially formulated PVC that has tensile properties similar to latex with superior environmental stability.

ADC® has tested these bladders successfully to a minimum of 50,000 cycles - 5× more than required under the ANSI SP 10 standard and 60% more than our previous latex and neoprene bladders. Each and every bladder is leak tested at the factory and we random leak test bladders a second time in our facility.

 
  • Color:
    Black
  • Taille:
    Adult (22 - 32 cm)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.