Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® LTS Compatible Pipette Tips | Avantor

VWR® LTS Compatible Pipette Tips

20 - 300 µl, 58.93 mm (2.32"), 10×96 Tips/Pack
Catalog # 76322-176
   Waste Reducing|Sustainable Packaging
Supplier:   VWR International
VWR® LTS Compatible Pipette Tips
Catalog # 76322-176
Supplier:  VWR International
   Waste Reducing|Sustainable Packaging
VWR® LTS Compatible Pipette Tips
VWR® LTS Compatible Pipette Tips

20 - 300 µl, 58.93 mm (2.32"), 10×96 Tips/Pack

Price
$70.07
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 960 Case of 4800
Product Details & Documents

VWR® LTS™ Compatible pipette tips feature a flexible seal area and a positive stop resulting in a secure seal with light ejection force on LTS™ compatible pipettors.

  • Compatible with the LTS™ style pipettors
  • Maximizes sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 15 psi, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

Documents

Spécifications
  • Volume:
    20 - 300 µl
  • Longueur:
    58.93 mm (2.32")
  • Packed:
    10×96 Tips/Pack
  • Cat. No.:
    76322-176
  • Environmental certification:
    FSC-STD-40-004 V3-1 and FSC-C154485; Compared to individually racked products, CleanPak Reloads reduce plastic waste by 49%
  • Environmentally Preferable:
    Waste Reducing|Sustainable Packaging