Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® LTS Compatible Pipette Tips

VWR® LTS Compatible Pipette Tips

0.1 - 20 µl, 49.63 mm (1.95"), 10×96 Tips/Pack
Catalog # 76322-172
   Waste Reducing|Sustainable Packaging
Supplier:   VWR International
VWR® LTS Compatible Pipette Tips
Catalog # 76322-172
Supplier:  VWR International
   Waste Reducing|Sustainable Packaging
VWR® LTS Compatible Pipette Tips
VWR® LTS Compatible Pipette Tips

0.1 - 20 µl, 49.63 mm (1.95"), 10×96 Tips/Pack

Price
$62.30
New Customer Promotional Price
Log in for availability
Pack of 960 Case of 4800
Product Details & Documents

VWR® LTS™ Compatible pipette tips feature a flexible seal area and a positive stop resulting in a secure seal with light ejection force on LTS™ compatible pipettors.

  • Compatible with the LTS™ style pipettors
  • Maximizes sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 15 psi, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

 

Specifications
  • Volume:
    0.1 - 20 µl
  • Longueur:
    49.63 mm (1.95")
  • Packed:
    10×96 Tips/Pack
  • Cat. No.:
    76322-172
  • Environmental certification:
    FSC-STD-40-004 V3-1 and FSC-C154485; Compared to individually racked products, CleanPak Reloads reduce plastic waste by 49%
  • Environmentally Preferable:
    Waste Reducing|Sustainable Packaging
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.