Ergolux Lab Stools
Stool, tall, Ergolux soft PU, alumimum frame, Black, Hard floor caster, 23.5 - 33.5"
Catalog # 76319-040
Supplier: BevCo Precision Manufacturing
Supplier #: S3550
Jump to:
Product Details & Documents
Soft memory foam covered by durable polyurethane.
- The 3.5" thick ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support
- The 14.5" Ø seat is covered by puncture, water, and stain-resistant polyurethane
- Stool is non-slip and easy-to-clean
- Easy-to-use pneumatic height adjustment allows you to conveniently change your seat height
- Sturdy 25" Ø polished aluminum base
- Dual-wheel hard floor casters
- Black seat color
- 300 lb. weight capacity
- For standard enviroments
Bevco's Ergolux series advances the backless stool experience with the ultimate in comfort and durability. The stress-relieving qualities of the stool are heightened because they respond to your body’s unique shape, weight, and temperature. It is ideal for a wide range of applications, including general office, medical, laboratory, and higher education applications.
Ordering information: 12-year warranty.
Specifications
- Color:Black
- Désignation:Stool, tall, Ergolux soft PU, alumimum frame
- Seat Height:23.5 - 33.5"
- Foot Style:Hard floor caster
- Seat/back material:Polyurethane
- Cat. No.:76319-040
- Weight capacity:300 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



