Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Ergolux Lab Stools | Avantor

Ergolux Lab Stools

Stool, tall, Ergolux soft PU, Black, Hard floor caster, 24 - 34"
Catalog # 76319-036
Fournisseur #:  S3500
Ergolux Lab Stools
Catalog # 76319-036
Ergolux Lab Stools
Ergolux Lab Stools

Stool, tall, Ergolux soft PU, Black, Hard floor caster, 24 - 34"

Price
$671.45
Log in pour la disponibilité
Each
Product Details & Documents

Soft memory foam covered by durable polyurethane.

  • The 3.5" thick ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support
  • The 14.5" Ø seat is covered by puncture, water, and stain-resistant polyurethane
  • Stool is non-slip and easy-to-clean
  • Easy-to-use pneumatic height adjustment allows you to conveniently change your seat height
  • Sturdy 25" Ø polished aluminum base
  • Dual-wheel hard floor casters
  • Black seat color
  • 300 lb. weight capacity
  • For standard enviroments

Bevco's Ergolux series advances the backless stool experience with the ultimate in comfort and durability. The stress-relieving qualities of the stool are heightened because they respond to your body’s unique shape, weight, and temperature. It is ideal for a wide range of applications, including general office, medical, laboratory, and higher education applications.

Ordering information: 12-year warranty.

Spécifications
  • Color:
    Black
  • Désignation:
    Stool, tall, Ergolux soft PU
  • Seat Height:
    24 - 34"
  • Foot Style:
    Hard floor caster
  • Seat/back material:
    Polyurethane
  • Cat. No.:
    76319-036
  • Weight capacity:
    300 lbs.
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.