Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Ergolux Lab Stools

Ergolux Lab Stools

Stool, desk, Ergolux soft PU, alumimum frame, Black, Hard floor caster, 16 - 21.5"
Catalog # 76319-016
Supplier #:  S3050
Ergolux Lab Stools
Catalog # 76319-016
Ergolux Lab Stools
Ergolux Lab Stools

Stool, desk, Ergolux soft PU, alumimum frame, Black, Hard floor caster, 16 - 21.5"

Price
$739.44
Log in pour la disponibilité
Each
Product Details & Documents

Soft memory foam covered by durable polyurethane.

  • The 3.5" thick ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support
  • The 14.5" Ø seat is covered by puncture, water, and stain-resistant polyurethane
  • Stool is non-slip and easy-to-clean
  • Easy-to-use pneumatic height adjustment allows you to conveniently change your seat height
  • Sturdy 25" Ø polished aluminum base
  • Dual-wheel hard floor casters
  • Black seat color
  • 300 lb. weight capacity
  • For standard enviroments

Bevco's Ergolux series advances the backless stool experience with the ultimate in comfort and durability. The stress-relieving qualities of the stool are heightened because they respond to your body’s unique shape, weight, and temperature. It is ideal for a wide range of applications, including general office, medical, laboratory, and higher education applications.

Ordering information: 12-year warranty.

Spécifications
  • Color:
    Black
  • Désignation:
    Stool, desk, Ergolux soft PU, alumimum frame
  • Seat Height:
    16 - 21.5"
  • Foot Style:
    Hard floor caster
  • Seat/back material:
    Polyurethane
  • Cat. No.:
    76319-016
  • Weight capacity:
    300 lbs.