Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Buchner Filtering Flasks

Buchner Filtering Flasks

Socket Size 29/32, Side Socket Arm 1", 500 ml, 4.25×6.5"
  470313-986
 :   Wards
Supplier #:  CH0422D01
Buchner Filtering Flasks
  470313-986
 :  Wards
Buchner Filtering Flasks
Buchner Filtering Flasks

Socket Size 29/32, Side Socket Arm 1", 500 ml, 4.25×6.5"

 
$41.65
   
Each
 

Buchner filtering flasks are made of high quality, heavy duty borosilicate glass.

Ordering information: Stopper not included.

 
  • Capacité:
    500 ml
  • Désignation:
    Socket Size 29/32, Side Socket Arm 1"
  • Diameter ×H:
    4.25×6.5"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.