Buchner Filtering Flasks
Socket Size 24/29, Side Socket Arm 1", 500 ml, 4.25×6.5"
Catalog # 470313-984
Supplier: Wards
Fournisseur #: CH0422D
Jump to:
Product Details & Documents
Buchner filtering flasks are made of high quality, heavy duty borosilicate glass.
: Stopper not included.
Spécifications
- Capacité:500 ml
- Désignation:Socket Size 24/29, Side Socket Arm 1"
- Diameter ×H:4.25×6.5"



