Buchner Filtering Flasks
Socket Size 24/29, Side Socket Arm 0.75", 100 ml, 2.5×4"
Catalog # 470313-978
Supplier: Wards
: CH0422B
Jump to:
Product Details & Documents
Buchner filtering flasks are made of high quality, heavy duty borosilicate glass.
: Stopper not included.
Spécifications
- Capacité:100 ml
- Désignation:Socket Size 24/29, Side Socket Arm 0.75"
- Diameter ×H:2.5×4"



