Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Buchner Filtering Flasks | Avantor

Buchner Filtering Flasks

Socket Size 19/26, Side Socket Arm 0.75", 100 ml, 2.5×4"
Catalog # 470313-976
Supplier:   Wards
Fournisseur #:  CH0422A
Buchner Filtering Flasks
Catalog # 470313-976
Supplier:  Wards
Buchner Filtering Flasks
Buchner Filtering Flasks

Socket Size 19/26, Side Socket Arm 0.75", 100 ml, 2.5×4"

Price
$25.50
Log in pour la disponibilité
Each
Product Details & Documents

Buchner filtering flasks are made of high quality, heavy duty borosilicate glass.

Ordering information: Stopper not included.

Spécifications
  • Capacité:
    100 ml
  • Désignation:
    Socket Size 19/26, Side Socket Arm 0.75"
  • Diameter ×H:
    2.5×4"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.