Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Trays and Inserts, Gratnells | Avantor

Trays and Inserts, Gratnells

Cyan Blue, 30 L, 300H×312W×430L mm, 280H×276W×376L mm
Catalog # 470316-252
Supplier:   GRATNELLS LLC
Fournisseur #:  F0326P6
Trays and Inserts, Gratnells
Catalog # 470316-252
Supplier:  GRATNELLS LLC
Trays and Inserts, Gratnells
Trays and Inserts, Gratnells

Cyan Blue, 30 L, 300H×312W×430L mm, 280H×276W×376L mm

Price
$386.70
Log in pour la disponibilité
Pack of 1
La quantité minimale de commande est de 1
Product Details & Documents

These all adds up to a comprehensive storage system.

  • Available in a range of shapes and sizes
  • Available in many colors
  • Rigid and foam inserts available
  • Lid available to cover contents

These award-winning trays come in a range of shapes and sizes to fit most standard school furniture. Made from tough, recyclable polypropylene, these trays will last for many years. Standard F trays are available in a wide variety of colors to suit most color schemes. These F trays are designed to fit 450 mm deep furniture. Available in shallow, deep, extra deep and jumbo size.

If you need to keep stored items covered, the easy Snap-On lids help to keep contents secure. Keep contents organized with the comprehensive range of tray inserts for storing smaller items such as pens or crayons with three, four, six, eight or twelve separate compartments in each insert. Foam inserts are also available, which are ideal for storing calculators and science equipment.

In order to safely store smaller items, a wide variety of molded polystyrene vacuum formed inserts which fit in the F series trays. A variety of different molded compartments and sizes are available. The one section insert is a black plastic insert that sits at the top of the tray allowing a second insert on the tray base. Lids still fit with the one section insert. This one section inserts are available in three different depths.

A range of foam inserts for the F series trays hold delicate equipment safely and store a range of differently shaped items with ease. Blank foams are also available in a variety of depths.

Spécifications
  • Volume:
    30 L
  • Color:
    Cyan Blue
  • Interior Dimensions:
    280H×276W×376L mm
  • Exterior Dimensions:
    300H×312W×430L mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.