Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ESP™ Pipet Tip Reloading Systems, Neptune™ | Avantor

ESP™ Pipet Tip Reloading Systems, Neptune™

1000 - 1250 µl tips, ESP reloads
Catalog # 76311-246
   Waste Reducing|Sustainable Packaging
Supplier:   Ohaus
Fournisseur #:  63300803
ESP™ Pipet Tip Reloading Systems, Neptune™
Catalog # 76311-246
Supplier:  Ohaus
   Waste Reducing|Sustainable Packaging
ESP™ Pipet Tip Reloading Systems, Neptune™
ESP™ Pipet Tip Reloading Systems, Neptune™

1000 - 1250 µl tips, ESP reloads

Price
$34.00
Log in pour la disponibilité
Pack of 8 Case of 32
Product Details & Documents

Revolutionary ESP reload system offers the environmentally friendly reuse of existing trays.

  • Autoclavable
  • Good sustainability
  • Superior stability, firm placement
  • Maximum space saving design

Eco-friendly empty pipette tips trays are manufactured from recycled polypropylene. When combined with ESP™ reload systems, these tip trays reduce plastic waste by up to 90%.

Unique transfer system minimizes plastic waste by as much as 90%. Reload 10 trays in 90 seconds. Integrated transfer card prevents contamination by minimizing handling. Universal pipette tips are made from virgin polypropylene. The thin wall design provides an optimal seal. Tips featuring the S³ polymer deliver to within 0.1% of indicated volume, ensuring a more accurate application.

Certifications: Certified free of RNase, DNase, pyrogens, and PCR Inhibitors. Manufactured under stringent controls in an ISO 9001 certified facility. Each and every lot is tested for accuracy and precision, ensuring superior quality and compatibility. All raw materials are controlled.

Spécifications
  • For Use With:
    1000 - 1250 µl tips, ESP reloads
  • Cat. No.:
    76311-246
  • Environmental certification:
    FSC-STD-40-004 V3-1 and FSC-C154485; Empty rack intended for Reload and Bulk Refills
  • Environmentally Preferable:
    Waste Reducing|Sustainable Packaging
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.