Color Polyester Labels, Brady
Polyester printer labels, Polyester, White/yellow, 2 - 8 ml vials/tubes, —, 25.4×25.4 mm (1×1"), 3000 labels/roll
Catalog # 76309-134
Supplier: Brady Worldwide
: THT-179-494-YL
Jump to:
Product Details & Documents
Add color to reduce errors and increase efficiency with B-494 color polyester labels. The design allows users to differentiate lab samples in a snap.
- Six color options that allow users to distinguish many different samples
- Custom options to fit specific process and glassware needs
- Efficient label creation by adding the Brady workstation laboratory identification software suite
Color printing below the label surface withstands the harshest lab environments, including liquid nitrogen, hot water baths, and more. Print is resistant to common lab chemicals like ethanol and xylene with the R6400 ribbon built into the cartridge.
Specifications
- Pour l'utilisation avec:2 - 8 ml vials/tubes
- Color:White/yellow
- Désignation:Polyester printer labels
- Dimensions:25.4×25.4 mm (1×1")
- Matière:Polyester
- Packaging:3000 labels/roll
- Diameter:—



