Conical Reaction Tubes
Conical reaction tubes, 5 ml, Polypropylene, Clear, DNase/RNase/DNA/pyrogen-free, Blue, Screw cap, 100 tubes per bag, Non sterile
Catalog # 76311-048
Supplier: Greiner Bio-One
Fournisseur #: 725201
Jump to:
Product Details & Documents
Conical PP tube with blue screw cap, autoclavable.
High performance and durability - Conical 5 ml polypropylene tubes withstand –80 to +121 °C and up to 25000×g centrifugation
- Secure and reliable - Blue screw caps ensure leak-proof sealing; Autoclavable for repeated use
- Purity options - Available in sterile and non sterile versions to meet diverse lab requirements
Designed for precision and reliability, these conical polypropylene tubes deliver exceptional performance in demanding laboratory environments. Both versions feature a secure blue screw cap for leak-proof sealing. Resistant to extreme temperatures (–80 to +121 °C), they ensure durability and chemical stability. Ideal for sample preparation, storage, and transport in life science research, these tubes combine quality, versatility, and safety to meet the highest laboratory standards.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Cap Type:Screw cap
- Sterility:Non sterile
- Capacité:5 ml
- Color:Clear
- Désignation:Conical reaction tubes
- Matière:Polypropylene
- Packaging:100 tubes per bag
- Cap Color:Blue
- Details:DNase/RNase/DNA/pyrogen-free



