Cryogenic Printable Labels, Brady
Product Details & Documents
Cryogenic labels for tubes, vials and canes.
Chemical and stain resistant labels for slides and cassettes:
Temperatures from –80 to 121 °C (–112 to 250 °F).
B-449 Slide label with removability and write on capabilities.
B-481 Stainerbondz™ extreme chemical resistant slide label.
B-482 Tissue cassette label applied pre-process with the BSP®31 for extreme solvent/stain resistance.
B-488 Slide label with moderate chemical.
B-498 Tissue cassette label for re-identification of processed paraffin blocks.
General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more:
B-424 Economical paper label for general purpose.
B-427 Straw label for wrapping; working temperatures from –196 to 80 °C (–321 to 176 °F).
B-430 Petri dish and bag label; working temperatures from –80 to 121 °C (–112 to 250 °F).
B-499 For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates, and bags; working temperatures from –196 to 121 °C (–321 to 250 °F).
Spécifications
- Pour l'utilisation avec:BBP®81, IP® series, PR Plus series
- Color:Silver
- Désignation:Thermal transfer printer labels
- Dimensions:1.75×1.875"
- Matière:Nylon Cloth



