Dissection Placemats
Heart Dissection Placemat, Polyvinyl, 40 cm, 24.7 cm
Catalog # 470310-250
Supplier: Ward's Science
Fournisseur #: 420.5035.1
Jump to:
Product Details & Documents
Perfect Instructional Companion for Wet Lab Areas
- Resistant to spills of any kind
Illustrations and descriptive text are printed right on the durable polyvinyl mat, so students can have specimen classification and information on the internal and external anatomy right on the lab bench with them while they are dissecting. Can be easily cleaned with a sponge or a paper towel, so students don’t have to worry about damaging a text book or other paper copies.
Spécifications
- Largeur:24.7 cm
- Désignation:Heart Dissection Placemat
- Longueur:40 cm
- Finish:Polyvinyl



