VWR® Moisture Analyzers
0.01% (10 g sample), 50 g
Product Details & Documents
The VWR® series Moisture Analyzers offer precise and reliable results for moisture content analysis.
- Automatic opening and closing of drying chamber lid
- Large, 5" color capacitive touch screen
- Moisture content analysis
- Dry mass determination
- Hands-free operation with IR proximity sensors
- Three-year warranty
The VWR® Moisture Analyzers can be utilized for a range of applications. Choose between an IR Emitter (max temperature 160 °C) or Halogen (max temperature 250 °C) heating module. For accurate moisture content analysis, the VWR® moisture analyzer features 4 drying profiles (standard, fast, step mild) and 4 finish modes (manual, automatic, time-defined, user-defined) to allow for timely, repeatable results.
The large, color capacitive touch screen allows for easy navigation of the VWR® moisture analyzers menus. The IR proximity sensors allow for hands free operation, easily program the sensors to perform actions such as opening/closing drying chamber lid, zeroing, taring, or starting an experiment.
Store up to 5000 products, 200 drying modes, 5000 drying reports, and 100 users within the VWR® Moisture Analyzers databases.
Certifications: C-UL(US) and CE.
Delivery information: Includes moisture analyzer and aluminum pan.
Spécifications
- Modèle:VWR-54M.H
- Plateau de pesée/taille de la plateforme:9 cm
- Désignation:Halogen Heating Module
- Dimensions:33.8×20.6×19.7 cm
- Repeatabilty:0.05% (2 g sample)
0.01% (10 g sample) - Readability:0.1 mg/0.0001%
- Weighing Capacity:50 g
- Cat. No.:76290-332
- Operating temperature range:10...40 °C
- Calibration:External
- Plug type:Nema 5-15R
- Electrical:120 V
- Communication interface:RS232, USB (A and B), Wireless connection, Ethernet
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Weighing pans, aluminum, Ø 90 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



