Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
DYMO-Compatible Paper Labels | Avantor

DYMO-Compatible Paper Labels

DYMO compatible paper label, Paper, Bright green, 1", 25.4×54 mm (1×2.12"), 500 labels/roll (1 label across)
Catalog # 76275-480
Fournisseur #:  807656006802
DYMO-Compatible Paper Labels
Catalog # 76275-480
DYMO-Compatible Paper Labels
DYMO-Compatible Paper Labels

DYMO compatible paper label, Paper, Bright green, 1", 25.4×54 mm (1×2.12"), 500 labels/roll (1 label across)

Price
$51.53
Log in pour la disponibilité
Roll of 1
Product Details & Documents

DYMO Compatible labels for printing with the DYMO 450-series. Available in assorted colors, they are ideal for color-coding and other general use applications in the lab and office.

  • Suitable for general use laboratory and office applications
  • Compatible with the 450 series and 4XL DYMO® LabelWriters

DYMO compatible paper labels for general use applications and laboratory organization. Ideal for office use on file folders, notebooks, storage boxes, paperwork, as well as shipping labels. Not suitable for deep-freeze applications.

Spécifications
  • Color:
    Bright green
  • Désignation:
    DYMO compatible paper label
  • Dimensions:
    25.4×54 mm (1×2.12")
  • Matière:
    Paper
  • Packaging:
    500 labels/roll (1 label across)
  • Core Size:
    1"
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.