DYMO Compatible Cryogenic Labels
DYMO compatible cryogenic label, Blue, 1", 25.4×54 mm (1×2.13"), 500 labels/roll (1 label across)
Catalog # 76275-308
Supplier: GA INTERNATIONAL INC
Supplier #: 807656005461
Jump to:
Product Details & Documents
DYMO compatible direct thermal cryo labels with permanent adhesive.
- Temperature range: –196 to +70 °C (–321 to +158 °F)
- Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
- Resists extreme cryogenic temperatures (–196° C in liquid phase and vapour phase liquid nitrogen)
- Ideal for the identification of 0.5 to 5 ml vials and tubes
DYMO compatible cryo labels are available in a range of sizes, shapes, and colors, perfect for identifying 0.5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, petri dishes, and cell culture plates.
These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (–80 °C/–112 °F), liquid phase and vapor phase liquid nitrogen (–196 °C/–321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F), ideal for various applications throughout the lab, including use in incubators.
Spécifications
- Color:Blue
- Désignation:DYMO compatible cryogenic label
- Dimensions:25.4×54 mm (1×2.13")
- Packaging:500 labels/roll (1 label across)
- Core Size:1"



