Product Details & Documents
Removable deep freeze labels for vials, tubes, and freezer boxes. These thermal transfer freezer labels have a glove-friendly adhesive that ensures the labels can be easily removed without leaving any adhesive residue.
- Temperature range: –80 to 100 ℃ (–112 to 212 ℉)
- Ideal for long-term storage in deep-freeze conditions (–80 ℃)
- Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
- Printable with all major thermal-transfer printer brands
- Resistant to gamma irradiation (tested up to 50 KGy)
Deep freeze, removable barcode labels for vials, tubes, as well as polypropylene and cardboard boxes. The freezer labels have a strong, glove-friendly adhesive that allows them to adhere firmly to containers in (–20 ℃, –40 ℃, –80 ℃) freezers and dry ice while still being easily removable at room temperature without leaving behind any residue.
Waterproof and tearproof, these removable deep freeze labels can also withstand temperatures ranging up to 100 ℃, making them suitable for general lab use such as the identification of beakers, flasks, boxes, plastic and glass bottles that are stored in fridges and freezers.
Spécifications
- Color:White
- Désignation:Deep freeze label
- Dimensions:50.8×25.4 mm (2×1")
- Packaging:1000 labels/roll (1 label across)
- Core Size:1"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



