Task and Drafting Chairs
Chair, tall black vinyl casters, Black, Hard floor caster, 23.5 - 33.5"
Catalog # 76267-470
Supplier: BevCo Precision Manufacturing
Fournisseur #: 4500-V-3850S/5
Jump to:
Product Details & Documents
A variety of specialty seating solutions.
- Thick, resilient, high-density foam provides long-lasting comfort
- The pneumatic height adjustment allows you to easily change your seat height
- 300 lb. weight capacity
These Bevco chairs offer a utilitarian design with ergonomic features that adjust to fit most body types and workstations.
: ANSI/BIFMA; GreenGuard Gold. Upholstery meets CAL 117 standards.
: 12-year warranty.
Spécifications
- Color:Black
- Désignation:Chair, tall black vinyl casters
- Seat Height:23.5 - 33.5"
- Foot Style:Hard floor caster
- Seat/back material:Vinyl
- Cat. No.:76267-470
- Model:76267-470
- Weight capacity:300 lbs.
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star baseCarpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base76248-890Log in pour la disponibilitéEach - $60.51
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



