Synthware Desiccators
25000 ml, 400 mm (top), 255 mm
Catalog # 76264-314
Supplier: Kemtech America
Fournisseur #: B135140
Jump to:
Product Details & Documents
Our desiccators are made from high quality borosilicate glass.
- Heavy wall borosilicate construction
- Ceramic plate included
- Glass lid included
The desiccator is designed for operation under vacuum pressure and is great for desiccation of your samples or for storage of humidity sensitive materials.
Certifications: Meet ASTM standards.
Delivery information: Supplied with inner ceramic plate and glass lid.
Spécifications
- Ø int.:400 mm (top)
- Volume:25000 ml
- Hauteur:255 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



